Apply to be a TradeMaster!
Main product image of V48 Series 3 Way Pressure-Regulating Valves 85/110 13 30" MTG
Magnifying glass
Hover image to zoom

V48 Series 3 Way Pressure-Regulating Valves 85/110 13 30" MTG

SKU:
V48AC-1C
Rating:
(0)
Q&A:
(0)
V48 Series 3 Way Pressure-Regulating Valves 85/110 13 30" MTG
Magnifying glass
Hover image to zoom
V48AC-1C has been discontinued
Discontinued February 24, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection

Description

–
THREE WAY PRES ACT WATER; 85/110# 13 30" MTG. BRKT. NONE. FT. ARM.; SUPPORT TUBE 3"; BULB

V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers.V48 Series valves are used on single or multiple condenser hook-ups to the tower to provide the most economical and efficient use of the tower.

**Image may not represent actual product.**

Specs

–
Product Type:

Valve

Connection Type:

Threaded

Pipe Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm