Apply to be a TradeMaster!
Main product image of 3/4" V48 Series 3 Way Pressure-Regulating Valve
Magnifying glass
Hover image to zoom

3/4" V48 Series 3 Way Pressure-Regulating Valve

SKU:
V48AC-9510
Rating:
(0)
Q&A:
(0)
3/4" V48 Series 3 Way Pressure-Regulating Valve
Magnifying glass
Hover image to zoom
V48AC-9510 has been discontinued
Discontinued November 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"

Description

–
V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers.V48 Series valves are used on single or multiple condenser hook-ups to the tower to provide the most economical and efficient use of the tower.

**Image may not represent actual product.**

Specs

–
Size:

3/4"

Product Type:

Valve

Connection Type:

Threaded

Capillary Length:

0.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm