Apply to be a TradeMaster!
Main product image of 1-1/4" V48 Series 3 Way Pressure-Regulating Valves with 30" Capillary
Magnifying glass
Hover image to zoom

1-1/4" V48 Series 3 Way Pressure-Regulating Valves with 30" Capillary

SKU:
V48AE-10C
Rating:
(0)
Q&A:
(0)
1-1/4" V48 Series 3 Way Pressure-Regulating Valves with 30" Capillary
Magnifying glass
Hover image to zoom
$780.74 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"

Description

–
1 1/4 WATER VALVE COMM.; NPT THREAD; 145/190 PSIG;STYLE 46 CAPILLARY

V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers.V48 Series valves are used on single or multiple condenser hook-ups to the tower to provide the most economical and efficient use of the tower.

**Image may not represent actual product.**

Specs

–
Size:

1-1/4"

Product Type:

Valve

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy