Apply to be a TradeMaster!
Main product image of 1-1/2" V48 Series 3 Way Pressure-Regulating Valves w/ 30" Capillary
Magnifying glass
Hover image to zoom

1-1/2" V48 Series 3 Way Pressure-Regulating Valves w/ 30" Capillary

SKU:
V48AF-5C
Rating:
(0)
Q&A:
(0)
1-1/2" V48 Series 3 Way Pressure-Regulating Valves w/ 30" Capillary
Magnifying glass
Hover image to zoom
V48AF-5C has been discontinued
Discontinued October 27, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
Union Connection
Product Highlight: Size
1-1/2"

Description

–
3-WAY WATER REG VALVE; 1 1/2" NPT THREAD; 145/190 PSIG; STYLE 45; 30" CAPILLARY

V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers.V48 Series valves are used on single or multiple condenser hook-ups to the tower to provide the most economical and efficient use of the tower.

**Image may not represent actual product.**

Specs

–
Size:

1-1/2"

Product Type:

Valve

Connection Type:

Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm