Apply to be a TradeMaster!
Main product image of W42AA Low or Line Voltage Humidistat (120/240v, SPDT)
Magnifying glass
Hover image to zoom

W42AA Low or Line Voltage Humidistat (120/240v, SPDT)

SKU:
W42AA-1C
Rating:
(0)
Q&A:
(0)
W42AA Low or Line Voltage Humidistat (120/240v, SPDT)
Magnifying glass
Hover image to zoom
$243.01 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Temp (F)
100°F Max Temp

Description

–
The W42AA humidistat provides single pole, double-throw control for use on low or line voltage applications.

The humidistat's terminals are marked for easy wiring. The 'C' terminal is common. The circuit between 'C' and 'L' terminals closes on a decrease in relative humidity.

The circuit between 'C' and 'H' terminals closes on an increase in relative humidity. The humidistat?s sensing element consists of approximately 150 strands of carefully selected and processed human hair -- proven to be the most sensitive and stable material known for humidity control. An exclusive tension release device keeps the hair strands from being damaged by extreme humidity or mechanical strain. The sensing element is mounted vertically to minimize surface contamination by dust or foreign material.

The humidistat mounts on a standard outlet box or directly to a flat surface where permitted by electrical codes.

Features:
  • Three-wire SPDT switch permits control of humidifying or dehumidifying equipment or both with one control
  • Stable and accurate human hair sensing element
  • Easy to read dial is adjustable over a range of 10 to 90% RH
  • Concealed dial lock screw for sealed setting
  • Separable mounting plate with mounting screws attached, saving installation time.
  • Attractive contemporary styling

Specs

–
Product Type:

Humidistat

Voltage:

120v

240v

Humidity Range:

10 to 90% RH

Max Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy