Apply to be a TradeMaster!
Main product image of Pneumatic-to-Direct Digital Control (DDC) Room Thermostat (Wireless)
Magnifying glass
Hover image to zoom

Pneumatic-to-Direct Digital Control (DDC) Room Thermostat (Wireless)

SKU:
WT-4002-MFR
Rating:
(0)
Q&A:
(0)
Pneumatic-to-Direct Digital Control (DDC) Room Thermostat (Wireless)
Magnifying glass
Hover image to zoom
WT-4002-MFR has been discontinued
Discontinued March 29, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Programmability
5-2 Day
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
32°F to 99°F

Description

Wireless pneumatic-to-DDC room thermostat, two-pipe, DA/RA dual control action, Fahrenheit display; can be configured in the field for stand-alone applications

The WT-4000 Series Pneumatic-to-Direct Digital Control (DDC) Room Thermostats provide reliable zone comfort and enhanced energy economy via remote monitoring and temperature setpoint management. This arrangement provides greater energy policy compliance, and facilitates trending of floor space usage in commercial, industrial, and municipal HVAC environments.

The WT-4000 Series Room Thermostats are ideally suited for energy-saving, pneumatic-to-DDC building upgrades. Designed for non-invasive replacement of existing manual pneumatic thermostats, the WT-4000 Series Room Thermostats provide a number of DDC features, including remote wireless setpoint control and occupancy scheduling, and continuous room temperature, branch line pressure, and battery status monitoring. All of these features were previously unavailable in existing pneumatic HVAC control systems.

The innovative design of the WT-4000 Series Room Thermostats completely reshapes the pneumatic HVAC control industry. The room thermostat itself does not utilize any mechanical parts. A solid state temperature sensor replaces the bi-metallic strip elements for precise room temperature monitoring. In addition, an advanced piezoelectric air valve replaces the mechanical relay for improved branch line pressure control. All of these technologies provide longer, more dependable, and maintenance-free operation.

Specs

Application:

2 Pipe

Programmability:

5-2 Day

Mount:

Horizontal

Air Connections:

Dual Barbed fitting for 5/32" or 1/4" O.D. tubing

Action:

Direct/Reverse

Temperature Range (F):

32°F to 99°F

User Interface:

Push Button

Display:

LCD

Wireless:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm