Apply to be a TradeMaster!
Main product image of WTL Control Server
Magnifying glass
Hover image to zoom

WTL Control Server

SKU:
WTL-GBC-00
Rating:
(0)
Q&A:
(0)
WTL Control Server
Magnifying glass
Hover image to zoom
$6,395.39 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Aluminum

Description

–
WTL Control Server

WTL Control Server. For BACnet/ IP interface, web application user interface, history, and trending logs.

Specifications:
  • Power Requirements: External Power Adaptor: 90 VAC to 264 VAC, 36 W
  • WTL-GBC-00 Input: 12 VDC @ 3 A from external supply
  • Communications: Interface: Two RJ-45 connectors
  • Communications: Protocol: BACnet IP
  • Transmission speeds: Ethernet Connection: 10 Mbps, 100 Mbps, 1000 Mbps
  • Ambient Conditions: Operating: -4°F to 131°F, 10% RH to 90% RH, non-condensing
  • Ambient Conditions: Storage: -4°F to 131°F, 5% RH to 95% RH, non-condensing
  • Material: Aluminum extrusion with heavy-duty steel, IP40

Specs

–
Product Type:

Thermostat

Material:

Steel

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy