Apply to be a TradeMaster!
Main product image of Pneumatic Two-Pipe Reverse Acting Wireless Thermostat with Deadband
Magnifying glass
Hover image to zoom

Pneumatic Two-Pipe Reverse Acting Wireless Thermostat with Deadband

SKU:
WTL-PR2-00
Rating:
(0)
Q&A:
(0)
Pneumatic Two-Pipe Reverse Acting Wireless Thermostat with Deadband
Magnifying glass
Hover image to zoom
$923.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Temperature Range (F)
55°F - 85°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Pneumatic Two Pipe Reverse Acting Wireless Thermostat with Deadband

Wireless, pneumatic, reverse acting 2-pipe deadband thermostat for terminal unit with two actuators. Provides separate setpoints for cooling and heating with adjustable deadband.

Features:
  • Variable air volume (VAV) cooling only
  • VAV with hot water
  • Hot water radiator
  • Induction unit single coil summer/winter
  • Induction unit two coils heating or cooling
  • Fan coil
  • Constant air volume (CAV) with mixing box
  • CAV with hot water reheat

Specs

–
Product Type:

Thermostat

Application:

Heat or Cool

Programmability:

Programmable

Temperature Range (F):

55°F - 85°F

Max Pressure (PSI):

25

Battery Life:

2 Years

Options:

Wireless

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy