Apply to be a TradeMaster!
WTL Survey Kit
WTL Survey Kit
$1,434.52 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
WTL Survey Kit

The WTL Survey Kit can survey larger, multi-story sites for compatibility with the WTL Thermostat. Use the WTL Survey Kit to perform a range test to determine the strength of the wireless connection between the WTL Thermostat and the WTL Gateways at the location where you plan to install the devices. If the signal strength is not sufficient at the WTL Thermostat installation locations, you may need to adjust the gateway and control server installation location or potentially add additional gateways to ensure sufficient wireless signal coverage.

Features:
  • Digital zone control
  • Optimizes energy usage and comfort
  • Programmable temperature setbacks
  • Automatic setpoint changes based on time-of-day schedule and night setback to save energy
  • Diagnostic monitoring
  • Reduces maintenance and operating cost
  • Early problem detection
  • Avoids disruptions to system operation and eliminates customer complaints
  • Failsafe
  • Maintains temperature setpoint even if battery is dead
  • Integrate to a BAS
  • Provides dual-function operation. WTL Thermostats can operate with wireless infrastructure and connection to a BAS. Integrate with a BAS to log, display, control, and view trend data from the WTL network
  • Support BACnet Schedule
  • Supports schedule through the control server if not integrated with BAS, or through the BAS scheduling feature if the WTL system is connected to a BAS
Specifications:
  • Operating frequency band: 900 MHz LoRaWAN Protocol
  • Battery: Gateway: Rechargeable battery pack. Nominal capacity 6 Ah, input 12.6 V, 3 A maximum, output 12 V, 3 A maximum
  • Battery: Thermostat: TL-5920 battery. Nominal capacity 8.5 Ah, rated voltage 3.6 V, maximum continuous current 230 mA
  • Battery life: Gateway: 8 Hours
  • Battery life: Thermostat: Minimum 2 years
  • Operating conditions: 32°F to 122°F, 95% RH maximum, noncondensing
  • Storage conditions: -40°F to 122°F, 95% RH maximum, noncondensing

Specs

–
Product Type:

Thermostat

Battery Life:

2 Years

8 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy