Apply to be a TradeMaster!
120/208/240V Primary, 24V Secondary Class 2 Transformer

120/208/240V Primary, 24V Secondary Class 2 Transformer

Brand:
Johnson Controls
SKU:
Y64T15-0
Rating:
(0)
Q&A:
(0)
120/208/240V Primary, 24V Secondary Class 2 Transformer
Y64T15-0 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
120/208/240V Primary, 24V Secondary Class 2 Transformer

Application:

Johnson Y64T15-0 92VA Transformer UL 120/208/240-24V Foot Mount is designed for digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24VAC Heating, Ventilation, Air Conditioning and Refrigeration control systems.

Technical Data:

Input Power Requirements
  • 24-480 VAC at 60 HZ

Full load Secondary Voltage
  • 23.5 VAC(Nominal)

Open Circuit Secondary Voltage (No Load)
  • 27 VAC(Nominal)

Ambient Temperature
  • Operating: -40 to 104 F
  • Storage: -40 to 140 F

Specs

–
Voltage (Secondary):

24v

VA Rating:

92

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm