Apply to be a TradeMaster!
Main product image of 120V Primary, 24V Secondary Class 2 Transformer
Magnifying glass
Hover image to zoom

120V Primary, 24V Secondary Class 2 Transformer

SKU:
Y65A13-0
Rating:
(1)
Q&A:
(0)
120V Primary, 24V Secondary Class 2 Transformer
Magnifying glass
Hover image to zoom
$72.61 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
120/208/240V Primary, 24V Secondary Class 2 Transformer

Application:

Johnson Y65A13-0 40VA Transformer 120-24V Foot Mounting is designed for digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24VAC Heating, Ventilation, Air Conditioning and Refrigeration control systems.

Technical Data:
  • Input Power Requirements
  • 24-480 VAC at 60 HZ
  • Full load Secondary Voltage
  • 23.5 VAC(Nominal)
  • Open Circuit Secondary Voltage (No Load)
  • 27 VAC(Nominal)
  • Ambient Temperature
  • Operating: -40 to 104 F
  • Storage: -40 to 140 F

Specs

–
Voltage (Primary):

120V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Foot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes , when needed

Repairs to hvac system, a little overpriced. Super fast delivery . Always a pleasure doing business with you.
Jim
Salado, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy