Apply to be a TradeMaster!
Main product image of 277/480V Primary, 24V Secondary Class 2 Transformer
Magnifying glass
Hover image to zoom

277/480V Primary, 24V Secondary Class 2 Transformer

SKU:
Y65F42-0
Rating:
(0)
Q&A:
(0)
277/480V Primary, 24V Secondary Class 2 Transformer
Magnifying glass
Hover image to zoom
$60.01 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate

Description

–
277/480V Primary, 24V Secondary Class 2 Transformer

Transformer, 277/480 V Primary, 24 V Secondary, 40 Va Capacity, Energy Limiting Type Overload Protection, Common Male Fitting with 8" Primary Leads ( Primary Connections ), Common Male Fitting with 8" Secondary Leads ( Secondary Connections ), Hub, 4" x 4" Plate Mount

Technical Data:
  • Primary Voltage: 277/480V
  • Secondary Voltage: 24V
  • Voltage: 40V
  • Frequency: 60HZ
  • Approvals: UL Listed

Specs

–
Voltage (Primary):

480V

277V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Plate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy