Apply to be a TradeMaster!
120/208/240V Primary, 24V Secondary Class 2 Transformer

120/208/240V Primary, 24V Secondary Class 2 Transformer

SKU:
Y66T12-0
Rating:
(0)
Q&A:
(0)
120/208/240V Primary, 24V Secondary Class 2 Transformer
$174.81 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
120/208/240V Primary, 24V Secondary Class 2 Transformer

Application:

The Y66 Series Transformers provide 24 VAC power for loads of 40 VA through 300 VA. These transformers are designed for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24 VAC HVAC/R control systems

Features:
  • split-bobbin design provides best primary/secondary isolation
  • multi-tap primaries reduce stocking requirements and offer application flexibility
  • choice of foot, plate, or conduit hub mounting provides mounting flexibility
  • choice of primary voltages meets a wide range of power requirements from 24 VAC through 480 VAC
  • color-coded lead wires provide simplicity and standardization
  • cULus listed or cURus recognized meets US and Canadian requirements for Class 2 transformers (Y63, Y64, Y65, and Y66) and general purpose transformers (Y69)
  • built-in, easy-reset circuit breakers eliminate replacement time and cost caused by burn-out (Y63, Y64, Y66, and Y69)

Specs

–
Voltage (Primary):

120V

240V

208V

Voltage (Secondary):

24v

VA Rating:

75

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy