Apply to be a TradeMaster!
Main product image of 6" x 9" Snap-Ease Access Panel
Magnifying glass
Hover image to zoom

6" x 9" Snap-Ease Access Panel

SKU:
A04006
Rating:
(1)
Q&A:
(0)
6" x 9" Snap-Ease Access Panel
Magnifying glass
Hover image to zoom
A04006 has been discontinued
Discontinued November 13, 2018
This product has been discontinued.
Suggested Alternative:
6" x 9" Plastic Access Door
Brand:
Acudor
SKU:PA-3000-6X9
(121)
Order by today, receive 4 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
6" x 9"
Product Highlight: Material
ABS

Description

  • Can be painted or wallpapered
  • Constructed of high-impact white ABS
  • Easily installed to eliminate unsightly drywall repairs
  • Provides for future access to plumbing or wiring behind wall
  • 5/8" depth

Specs

Size:

6" x 9"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Flimsy

The access panels that I got from Pex Supply a few years ago were sturdier, more flexible and instalation was more secure. I notice that the firm that made that product has closed its doors. The cover of new product is much stiffer, thus more difficult to remove, resulting in dislodging the trim portion of the panel each time. Although it did not break. the product feels brittle.
Rich
Morristown NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?