Apply to be a TradeMaster!
Main product image of Bath Waste Standard Half Kit - PB Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom

Bath Waste Standard Half Kit - PB Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)

SKU:
B07016
Rating:
(2)
Q&A:
(0)
Bath Waste Standard Half Kit - PB Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom
$49.40 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Polished Brass

Specs

–
Drain Type:

Toe Pop-Up Drain

Material:

PVC

Face Plate:

One-Hole

Type:

Standard Half Kit

Finish:

Polished Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Very well made and super easy to install in about 15 mins with a little plumbers putty and the correct drain wrench. Looks and works great and the overflow cover looks great also.
Richtx6
Tampa, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't be happier!!

Was replacing all the hardware on an old tub and ordered all the parts from Supply House and they had some old-style Moen shower plates that I couldn't get anywhere else at half the price. This waste drain and overflow kit is really well built and looks great. Super easy install and works like a champ. Love the push down tub drain rather than the know style. Supply House customer service is awesome and the parts got here in 2 days.
Rich06
Tampa, Fla
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy