Apply to be a TradeMaster!
Main product image of Bath Waste T-Waste Full Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom

Bath Waste T-Waste Full Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)

SKU:
B07022
Rating:
(2)
Q&A:
(0)
Bath Waste T-Waste Full Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom
B07022 has been discontinued
Discontinued February 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–

Product Features

  • Drain designed for use with freestanding tubs
  • Chrome Plated Finish
  • Includes toe touch stopper that allows opening and closing without bending
  • Classic one-hole face plate
  • All drains have 3/8" thread size for testing caps
  • Pre-threaded bolt holes on top elbow
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required

Specs

–
Finish:

Chrome

Drain Type:

Toe Pop-Up Drain

Material:

PVC

Face Plate:

One-Hole

Type:

T-Waste Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Worked for its purpose

Everything worked okay for our situation but some of the items were pretty dirty and looked like they were either used or sitting on a shelf for a very long time.
Sandy
Wisconsin Rapids WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Heavy duty waste kit , just cut to size and glue......nice pop-up drain
Mr.g
Upstate New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?