Apply to be a TradeMaster!
Main product image of Bath Waste T-Waste Full Kit - CP Friction Lift Drain w/ 1 Hole Face Plate (ABS)
Magnifying glass
Hover image to zoom

Bath Waste T-Waste Full Kit - CP Friction Lift Drain w/ 1 Hole Face Plate (ABS)

SKU:
B07047
Rating:
(0)
Q&A:
(0)
Bath Waste T-Waste Full Kit - CP Friction Lift Drain w/ 1 Hole Face Plate (ABS)
Magnifying glass
Hover image to zoom
B07047 has been discontinued
Discontinued February 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
ABS

Description

–

This item is a Bath Waste T-Waste Full Kit - CP Friction Lift Drain w/ 1 Hole Face Plate (ABS) manufactured by Jones Stephens.

Specs

–
Finish:

Chrome

Drain Type:

Friction Lift Drain

Material:

ABS

Face Plate:

One-Hole

Type:

T-Waste Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need