Apply to be a TradeMaster!
Main product image of 1-1/2" Bath Waste T-Waste Half Kit - CP Lift & Turn Drain w/ 2 Hole Face Plate (PVC), B07101
Magnifying glass
Hover image to zoom

1-1/2" Bath Waste T-Waste Half Kit - CP Lift & Turn Drain w/ 2 Hole Face Plate (PVC), B07101

SKU:
B07101
Rating:
(5)
Q&A:
(0)
1-1/2" Bath Waste T-Waste Half Kit - CP Lift & Turn Drain w/ 2 Hole Face Plate (PVC), B07101
Magnifying glass
Hover image to zoom
$40.09 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC

Description

–
1-1/2" Bath Waste T-Waste Half Kit - CP Lift & Turn Drain w/ 2 Hole Face Plate

Specs

–
Finish:

Chrome

Connection Size:

1-1/2"

Size:

1-1/2"

Material:

PVC

Drain Type:

Lift & Turn Drain

Face Plate:

Two-Hole

Type:

T-Waste Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Bathtub drain

Supply house had the bathtub drain I needed. Bigboxes didn't. I have floor joists in the way requiring a special drain. Supply house had it and delivered it quick. Thanks again Rich B.
Rich the walker
St. Paul Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Worked well Solid. Adaptable since you cut your own lengths of schedule 40 PVC
Clark
Lehigh Valley PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only SupplyHouse.com has this part

I searched the internet extensively and only SupplyHouse has this part as far as I can tell. Having the drain to p-trap direct like this is rare. The kit worked perfectly and I will buy another set just to have a spare on hand!
GERARD
RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the part I needed from kit

I only needed the tee part which is pretty much impossible to find by itself. This kit was reasonably priced and therefore I bought it and scrapped the other pieces.
Jas
Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution for a tight spot

Used this when replacing an old tun. The new tub drain location left very little space so needed a direct drain. This worked perfectly, integrated wye on the drain helped with limited height under tub. Chrome pieces loose nice but wish they had a brushed nickle option.
DIY Guy
St. Louis, MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy