Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Bath Waste Kits & Parts
T-Waste Kits
Bath Waste T-Waste Half Kit - PB Toe Pop-Up Drain w/ 2 Hole Face Plate (ABS)
Brand:
Jones Stephens
SKU:
B07108
Rating:
(1)
Q&A:
(0)
Hover image to zoom
B07108 has been discontinued
Discontinued September 5, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
ABS
Polished Brass
Specs
–
Drain Type:
Toe Pop-Up Drain
Material:
ABS
Face Plate:
Two-Hole
Finish:
Polished Brass
Type:
T-Waste Half Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2-Hole Waste and Overflow Test Kit
SKU:
B07202
Jones Stephens
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
yes
fits any tub
uspocsm
pa
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video