Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Bath Waste Kits & Parts
Standard Kits
Bath Waste Standard Half Kit - PB Lift & Turn Drain w/ 2 Hole Face Plate (PVC)
Brand:
Jones Stephens
SKU:
B07114
Rating:
(3)
Q&A:
(0)
Hover image to zoom
B07114 has been discontinued
Discontinued May 11, 2022
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
PVC
Polished Brass
Specs
–
Drain Type:
Lift & Turn Drain
Material:
PVC
Face Plate:
Two-Hole
Type:
Standard Half Kit
Finish:
Polished Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2-Hole Waste and Overflow Test Kit
SKU:
B07202
Jones Stephens
Product Reviews
4.67
out of 3 reviews
100%
would recommend this product
4.67
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
The product surpasses wzpectations
Easy to install. No moving parts in the drain. As usual. SH was right on time for delivery
Starbuck
Massachusetts
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Better stopper
This is better then the tip toe option bc it leaves more room for hair and soap scum to get through and into the drain.
P@OBIS
NY
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
i would use this product again
Inexpensive and simple for replacing tub drains.
mike
Bethlehem PA
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video