Apply to be a TradeMaster!
Main product image of Bath Waste Standard Full Kit - CP Toe Pop-Up Drain w/ 2 Hole Face Plate (ABS)
Magnifying glass
Hover image to zoom

Bath Waste Standard Full Kit - CP Toe Pop-Up Drain w/ 2 Hole Face Plate (ABS)

SKU:
B07133
Rating:
(2)
Q&A:
(0)
Bath Waste Standard Full Kit - CP Toe Pop-Up Drain w/ 2 Hole Face Plate (ABS)
Magnifying glass
Hover image to zoom
$48.99 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
ABS

Specs

–
Finish:

Chrome

Drain Type:

Toe Pop-Up Drain

Face Plate:

Two-Hole

Material:

ABS

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product

I used this product to repair a friends bathtub. It worked awesome....thanks
due on the 1st, Carol & Paul
Millbury, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faster, easier and cheaper than all brass pop-up drain

I used this product in a replacement bathtub in a home being sold. Installing was a snap compared to brass and as long as the drain is sealed from below with 100% silicone sealer, there should be no long term leaking problems.
Knowledgeable guy
San Bernardino, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy