Apply to be a TradeMaster!
Main product image of Bath Waste Standard Full Kit - PB Lift & Turn Drain w/ 2 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom

Bath Waste Standard Full Kit - PB Lift & Turn Drain w/ 2 Hole Face Plate (PVC)

SKU:
B07134
Rating:
(1)
Q&A:
(0)
Bath Waste Standard Full Kit - PB Lift & Turn Drain w/ 2 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom
$71.11 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Polished Brass

Specs

–
Drain Type:

Lift & Turn Drain

Material:

PVC

Face Plate:

Two-Hole

Type:

Standard Full Kit

Finish:

Polished Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Terrible - Pieces Are Too Short

I Actually Just Installed This Today. Terrible. Both The Overflow And Foot Piece Are Too Short. I Ended Up Using My Own 1.5 Inch Pipe And Cut To Correct Size. Do Not Recommend!
Ernie
Cleveland, Ohio
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy