Apply to be a TradeMaster!
Main product image of Bath Waste T-Waste Half Kit - PB Friction Lift Drain w/ 2 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom

Bath Waste T-Waste Half Kit - PB Friction Lift Drain w/ 2 Hole Face Plate (PVC)

SKU:
B07142
Rating:
(0)
Q&A:
(0)
Bath Waste T-Waste Half Kit - PB Friction Lift Drain w/ 2 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom
$50.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
PVC
Product Highlight: Finish
Polished Brass

Specs

–
Connection Size:

1-1/2"

Drain Type:

Friction Lift Drain

Material:

PVC

Face Plate:

Two-Hole

Finish:

Polished Brass

Type:

T-Waste Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy