Apply to be a TradeMaster!
Main product image of Bath Waste Standard Full Kit - CP Friction Lift Drain w/ 2 Hole Face Plate (ABS)
Magnifying glass
Hover image to zoom

Bath Waste Standard Full Kit - CP Friction Lift Drain w/ 2 Hole Face Plate (ABS)

SKU:
B07159
Rating:
(0)
Q&A:
(0)
Bath Waste Standard Full Kit - CP Friction Lift Drain w/ 2 Hole Face Plate (ABS)
Magnifying glass
Hover image to zoom
B07159 has been discontinued
Discontinued December 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
ABS

Specs

–
Finish:

Chrome

Drain Type:

Friction Lift Drain

Face Plate:

Two-Hole

Type:

Standard Full Kit

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need