Apply to be a TradeMaster!
Main product image of Standard ABS Bath Waste Rough-In Kit w/ CP Lift & Turn Drain Body (2 Hole)
Magnifying glass
Hover image to zoom

Standard ABS Bath Waste Rough-In Kit w/ CP Lift & Turn Drain Body (2 Hole)

SKU:
B07376
Rating:
(0)
Q&A:
(0)
Standard ABS Bath Waste Rough-In Kit w/ CP Lift & Turn Drain Body (2 Hole)
Magnifying glass
Hover image to zoom
B07376 has been discontinued
Discontinued October 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Schedule 40 Bath Waste Rough-In Kit with Chrome Plated Lift & Turn Drain Body.

Note: Test Kit is Not Included

Specs

–
Drain Type:

Lift & Turn Drain

Material:

ABS

Face Plate:

Two-Hole

Type:

Rough-In Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need