Apply to be a TradeMaster!
Main product image of Bath Waste Standard Half Kit - RB Lift & Turn Drain w/ 1 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom

Bath Waste Standard Half Kit - RB Lift & Turn Drain w/ 1 Hole Face Plate (PVC)

SKU:
B0750RB
Rating:
(0)
Q&A:
(0)
Bath Waste Standard Half Kit - RB Lift & Turn Drain w/ 1 Hole Face Plate (PVC)
Magnifying glass
Hover image to zoom
B0750RB has been discontinued
Discontinued September 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Oil Rubbed Bronze

Specs

–
Drain Type:

Lift & Turn Drain

Material:

PVC

Face Plate:

One-Hole

Type:

Standard Half Kit

Finish:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm