The Day Savers – A National Tradesmen Day Contest
Main product image of Moen Posi-Temp Tub/Shower Cartridge, 4-1/8" Length
Magnifying glass
Hover image to zoom

Moen Posi-Temp Tub/Shower Cartridge, 4-1/8" Length

SKU:
C1777TS
Rating:
(0)
Q&A:
(0)
Moen Posi-Temp Tub/Shower Cartridge, 4-1/8" Length
Magnifying glass
Hover image to zoom
$51.16 each
In Stock
In Stock
Get 3 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic

Description

Jones Stephens repair and replacement plumbing parts are designed with quality engineering and construction to be durable and reliable. All parts, components and hardware are manufactured to Jones Stephens' highest quality standards for contractors and maintenance repair professionals. Jones Stephens has a complete collection of pressure balanced cartridges for most faucet brands. Buy with confidence and be assured that our complete selection of kitchen and bathroom faucet replacement parts will get the job done.

Features:
  • Fits Moen Posi-Temp tub and shower faucets
  • Replaces #1222
  • For single handle faucets
  • Plastic with lead free brass stem
  • Includes installation tool and waterproof, non-toxic stem grease
  • Carded
  • The manufacturers' names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Specifications
  • Country of Origin: Taiwan
  • Material: Plastic
  • Size: 4-1/8"
  • Approved Applications: Tub/Shower
  • Color: White
  • Fits Brand: Moen

Specs

Material:

Plastic

Product Type:

Cartridge

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy