Apply to be a TradeMaster!
Main product image of 3" x 4" Plumbfit PVC Closet Flange w/ Plastic Swivel Ring Less Knockout
Magnifying glass
Hover image to zoom

3" x 4" Plumbfit PVC Closet Flange w/ Plastic Swivel Ring Less Knockout

SKU:
C53342
Rating:
(0)
Q&A:
(0)
3" x 4" Plumbfit PVC Closet Flange w/ Plastic Swivel Ring Less Knockout
Magnifying glass
Hover image to zoom
$7.23 each
In Stock
In Stock
Get 146 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Material
PVC

Description

–
3" x 4" Plumbfit PVC Closet Flange w/ Plastic Swivel Ring Less Knockout

Product Features
  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Plastic ring will not deteriorate
  • 360° rotation
  • 2 radial slots and 2 grooved slots for closet bolts
  • 6 screw holes for securing to floor

Specs

–
Size:

3" x 4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 90° Elbow
SKU: P300-030
2" PVC DWV 90° Elbow
SKU: P300-020
3" PVC DWV 45° Elbow
SKU: P321-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy