Apply to be a TradeMaster!
4-1/4" Polished Brass PVD Round Cast Coverall Shower Drain Strainer

4-1/4" Polished Brass PVD Round Cast Coverall Shower Drain Strainer

SKU:
C60807
Rating:
(0)
Q&A:
(0)
4-1/4" Polished Brass PVD Round Cast Coverall Shower Drain Strainer
$49.39 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass
Product Highlight: Size
4-1/4"
Product Highlight: Shape
Round

Description

–
4-1/4" Shower Drain Strainer (cast coverall) - Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains

Carded w/ screws

Specs

–
Finish:

Polished Brass

Size:

4-1/4"

Shape:

Round

Type:

Shower Drain Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy