Apply to be a TradeMaster!
Main product image of 4-1/4" Polished Brass PVD Cast Square Shower Drain Strainer
Magnifying glass
Hover image to zoom

4-1/4" Polished Brass PVD Cast Square Shower Drain Strainer

SKU:
C60813
Rating:
(2)
Q&A:
(0)
4-1/4" Polished Brass PVD Cast Square Shower Drain Strainer
Magnifying glass
Hover image to zoom
$60.40 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass
Product Highlight: Size
4-1/4"
Product Highlight: Shape
Square

Description

–
4-1/4" Shower Drain Strainers (cast square) - Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains

Specs

–
Finish:

Polished Brass

Size:

4-1/4"

Shape:

Square

Type:

Shower Drain Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product scratched

Need to figure out how to keep screws away from product, all scratched after delivery
Cory
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

very good product
jan
scotch plains,new jersey
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy