Apply to be a TradeMaster!
Main product image of (78-62) 3/8" OD x 1/8" FIP Brass Compression Branch Tee, Lead Free
Magnifying glass
Hover image to zoom

(78-62) 3/8" OD x 1/8" FIP Brass Compression Branch Tee, Lead Free

SKU:
C74-091LF
Rating:
(1)
Q&A:
(0)
(78-62) 3/8" OD x 1/8" FIP Brass Compression Branch Tee, Lead Free
Magnifying glass
Hover image to zoom
$9.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
(78-62) 3/8" OD x 1/8" FIP Brass Compression Branch Tee (Lead Free)

Specs

–
Size:

3/8" x 1/8"

Connection Type:

Threaded

Material:

Brass

Thread Type:

Female

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product just what i ordered

Fast delevery
DatDude
vallejo, ca
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy