Apply to be a TradeMaster!
Main product image of (66-610) 3/8" Compression x 5/8" OD Brass Sweat Adapter (Lead Free)
Magnifying glass
Hover image to zoom

(66-610) 3/8" Compression x 5/8" OD Brass Sweat Adapter (Lead Free)

SKU:
C74-093LF
Rating:
(2)
Q&A:
(1)
(66-610) 3/8" Compression x 5/8" OD Brass Sweat Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.50 each
BOX UP & SAVE 12%
$19.75 box of 5
$3.95 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 5/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" x 5/8" (1/2" swt) Compression x Sweat Adapter (Lead Free)

Specs

–
Size:

3/8" x 5/8"

Connection Type:

Sweat

Material:

Brass

Application:

Plumbing

Lead Free:

Yes
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Aids a First-Class Faucet Installation

When putting in a new touchless sink faucet, I updated the original stop valves that were 30+ years old. New quarter-turn valves complement all lines in the supporting cabinetry. So, a first rate means of connecting the copper lines to the faucet leads was in order. These fittings did the job perfectly. See photograph 1. Likewise, these fittings provide an ideal solution for connecting the dishwasher in this vicinity. See photograph 2.
rod
08005
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice brass

Nice clean brass. Perfect fit. Supplyhouse is great!
JB
Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 5/8" OD sweat, is it for 1/2" copper pipe?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this will make a sweat connection to 1/2" ID copper pipe. The 3/8" side is a compression connection.

Was this review helpful to you?