Apply to be a TradeMaster!
Main product image of 3/8" OD Brass Compression Insert (Lead Free)
Magnifying glass
Hover image to zoom

3/8" OD Brass Compression Insert (Lead Free)

SKU:
C74-101LF
Rating:
(0)
Q&A:
(3)
3/8" OD Brass Compression Insert (Lead Free)
Magnifying glass
Hover image to zoom
$0.90 each
BOX UP & SAVE 6%
$85.00 box of 100
$0.85 each
In Stock
In Stock
Get 366 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Insert

Specs

–
Size:

3/8"

Lead Free:

Yes

Material:

Brass
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
You May Also Need

3/8" OD Shutoff Valve
SKU: PPSV041212WP
John Guest

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Are these labelled for the OD of the hose they belong in, or the OD of the part itself? for instance, for a 1/2ODx3/8ID hose, do i need the 3/8 or 1/2 variant of these?

Asked by Jordan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are listed for the OD of the hose they are used with, so the 1/2" OD insert would fit 3/8" ID hose.

Was this review helpful to you?

Q: I recently ordered 3/8"OD compression fittings for 3/8"OD (1/4" ID) polyethylene tubing, along with the 3/8"OD plastic compression sleeves. However, the 1/4" brass compression inserts I also ordered are too small for the 1/4"ID tubing. Should I have ordered the 3/8" inserts?

Asked by Scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product line is all listed in OD dimensions so the 3/8" inserts are most likely what is needed here.

Was this review helpful to you?

Q: Can this insert be used in place of the Uponor F5400500 stainless steel inserts?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These inserts are not designed for use with PEX tubing.

Was this review helpful to you?