Shop Klein Tools Limited Time Promotion
Main product image of 5/8" OD Brass Compression Insert, Lead Free (Bag of 10)
Magnifying glass
Hover image to zoom

5/8" OD Brass Compression Insert, Lead Free (Bag of 10)

SKU:
C74-103LF
Rating:
(0)
Q&A:
(3)
5/8" OD Brass Compression Insert, Lead Free (Bag of 10)
Magnifying glass
Hover image to zoom
$23.20 each
BOX UP & SAVE 6%
$218.10 box of 10
$21.81 each
In Stock
In Stock
Get 8 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

5/8" OD Lead Free Brass Compression Insert (Bag of 10)

Product will ship as a bag of 10 pieces. This product cannot be purchased individually.

Specs

–
Size:

5/8"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Are these labelled for the OD of the hose they belong in, or the OD of the part itself? for instance, for a 1/2ODx3/8ID hose, do i need the 3/8 or 1/2 variant of these?

Asked by Jordan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are listed for the OD of the hose they are used with, so the 1/2" OD insert would fit 3/8" ID hose.

Was this review helpful to you?

Q: I recently ordered 3/8"OD compression fittings for 3/8"OD (1/4" ID) polyethylene tubing, along with the 3/8"OD plastic compression sleeves. However, the 1/4" brass compression inserts I also ordered are too small for the 1/4"ID tubing. Should I have ordered the 3/8" inserts?

Asked by Scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product line is all listed in OD dimensions so the 3/8" inserts are most likely what is needed here.

Was this review helpful to you?

Q: Can this insert be used in place of the Uponor F5400500 stainless steel inserts?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These inserts are not designed for use with PEX tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy