Apply to be a TradeMaster!
Main product image of 10-1/8" Two Piece Zamak Diverter Spout (Nose Conn.)
Magnifying glass
Hover image to zoom

10-1/8" Two Piece Zamak Diverter Spout (Nose Conn.)

SKU:
D01009
Rating:
(5)
Q&A:
(0)
10-1/8" Two Piece Zamak Diverter Spout (Nose Conn.)
Magnifying glass
Hover image to zoom
$57.44 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10-1/8"
Product Highlight: Material
Zamak

Specs

–
Size:

10-1/8"

Material:

Zamak

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great product

The process was easy from buying to installing. I would recommend supply house to anyone from contractor to home owner.
HomeOwnerB
Moscow, pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10 inch tub spout

Works great and looks nice. Great price. I do wish it was more decorative.
Mpratt
St. Louis, MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Was easy to install. I couldn't find this faucet anywhere else. It was exactly what I need and it works perfectly.
Kris
Las Vegas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy

I am one hundred satisfied with the service and the diverter bath tub spout.
lario
Fort Myers FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, Nice Product

It's the right length and is heavy duty and at a very reasonable price.
ChicBath
St. Petersburg, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy