Apply to be a TradeMaster!
Main product image of 5-3/8" Diverter Spout for Hand Held Shower (3/4" x 1/2" MIP Lower Hookup)
Magnifying glass
Hover image to zoom

5-3/8" Diverter Spout for Hand Held Shower (3/4" x 1/2" MIP Lower Hookup)

SKU:
D01011
Rating:
(0)
Q&A:
(1)
5-3/8" Diverter Spout for Hand Held Shower (3/4" x 1/2" MIP Lower Hookup)
Magnifying glass
Hover image to zoom
$25.01 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" x 1/2" MIP Connection
Product Highlight: Size
5-3/8"
Product Highlight: Material
Zamak

Description

–
3/4" x 1/2" MIP Diverter Spout for Hand Held Shower (Lower Hookup) - Base Connection

Specs

–
Connection Size:

3/4" x 1/2" MIP

Size:

5-3/8"

Material:

Zamak

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this brushed nickle finish

Asked by bobby 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

D01011 is chrome plated Zamak.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy