Apply to be a TradeMaster!
Main product image of 8-1/2" One Piece Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom

8-1/2" One Piece Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)

SKU:
D01015
Rating:
(0)
Q&A:
(0)
8-1/2" One Piece Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom
$123.54 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" x 1/2" FIP Connection
Product Highlight: Size
8-1/2"
Product Highlight: Material
Brass

Description

–
3/4" x 1/2" FIP Base Connection, 8-1/2" One Piece Brass Diverter Spout.

Specs

–
Connection Size:

3/4" x 1/2" FIP

Size:

8-1/2"

Material:

Brass

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy