Apply to be a TradeMaster!
Main product image of 9" Chrome Plated Brass Diverter Spout (1/2" Nose Conn.)
Magnifying glass
Hover image to zoom

9" Chrome Plated Brass Diverter Spout (1/2" Nose Conn.)

SKU:
D01017
Rating:
(1)
Q&A:
(2)
9" Chrome Plated Brass Diverter Spout (1/2" Nose Conn.)
Magnifying glass
Hover image to zoom
$172.86 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
9"
Product Highlight: Material
Brass

Description

–

9" Chrome Plated Brass Diverter Spout


Features

  • One piece design
  • 1/2" FIP nose connection
  • Solid brass construction

Specs

–
Finish:

Chrome

Connection Size:

1/2"

Size:

9"

Material:

Brass

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic Service + Help

We had difficulty finding a 9" faucet...not a common item at local businesses or big box stores. The immediate and knowledgeable service helped greatly with our shower/tub issue. Thanks!
Country Mom
Stinesville, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Please define "Nose Conn."

Asked by Todd 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This diverter spout features a 1/2" nose connection fitting meaning the pipe connection is located in the nose of the spout versus a location in the base of the spout.

Was this review helpful to you?

Q: what is the diameter of the end that goes on the pipe?

Asked by john 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi, the diameter of the end side that is near the wall is 3 1/8''.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy