Apply to be a TradeMaster!
Main product image of 9" Chrome Plated Brass Tub Spout (1/2" Nose Conn.)
Magnifying glass
Hover image to zoom

9" Chrome Plated Brass Tub Spout (1/2" Nose Conn.)

SKU:
D01018
Rating:
(1)
Q&A:
(2)
9" Chrome Plated Brass Tub Spout (1/2" Nose Conn.)
Magnifying glass
Hover image to zoom
$189.71 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
9"
Product Highlight: Material
Brass

Description

–
9" Chrome Plated Brass Tub Spout

Features
  • One piece design
  • 1/2" nose connection
  • Solid brass construction

Specs

–
Finish:

Chrome

Connection Size:

1/2"

Size:

9"

Material:

Brass

Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I bought two. Not needed anymore.

Good quality. Came in very handy when trying to extend an S-shaped shower arm.
Gili
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the diameter of the base? I just retiled my bathroom and I was a bit off on the location of the bathtub spout. Cutting the tile was a major undertaking and I ran out of the large format tile I used. So I want to see if the base's diameter is broad enough to cover my mistake.

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. This has a height (from bottom of spout to top of base) of 3.6".

Was this review helpful to you?

Q: Is this 1/2 thread or 1/2 copper pipe fitting? If copper pipe how long does it have to be?

Asked by Simerick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The D01018 is a 1/2" FNPT connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy