Apply to be a TradeMaster!
Main product image of 5-1/2" Chrome Plated Slip-On Diverter Spout (1/2" CTS Slip-On Conn.)
Magnifying glass
Hover image to zoom

5-1/2" Chrome Plated Slip-On Diverter Spout (1/2" CTS Slip-On Conn.)

SKU:
D01032
Rating:
(1)
Q&A:
(1)
5-1/2" Chrome Plated Slip-On Diverter Spout (1/2" CTS Slip-On Conn.)
Magnifying glass
Hover image to zoom
D01032 has been discontinued
Discontinued March 6, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" CTS Connection
Product Highlight: Size
5-1/2"

Description

–
Features:
  • Polished brass knob
  • Standard 5-1/2" diverter spout
  • 1/2" CTS slip-on connection with set screw
  • Hex key included

Specs

–
Finish:

Chrome

Connection Size:

1/2" CTS

Size:

5-1/2"

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am very happy

I was hoping this would fix our broken faucet, it was over 30 years old. I was fearful we couldn't find the right one, but we did. I am very pleased with the faucet and it took care of the problem we had. Thank you. I will buy another one for The other bathtub.
Diane
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between D01004 and D01032? They are both 1/2" CTS slip-on spouts

Asked by Big Shrub 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

D01032 has a polished brass knob.

Was this review helpful to you?