Apply to be a TradeMaster!
Main product image of 4-1/4" Chrome Plated Snap-In Strainer
Magnifying glass
Hover image to zoom

4-1/4" Chrome Plated Snap-In Strainer

SKU:
D40005
Rating:
(0)
Q&A:
(0)
4-1/4" Chrome Plated Snap-In Strainer
Magnifying glass
Hover image to zoom
$10.28 each
BOX UP & SAVE 4%
$98.80 box of 10
$9.88 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
4-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Round

Description

–
4-1/4" Snap-In Strainer - No Caulk Shower Stall Drain, Fits Over 2" Schedule 40 DWV Pipe.

Note: For 2" CTS order gasket separately

Specs

–
Finish:

Chrome

Size:

4-1/4"

Material:

Stainless Steel

Type:

Snap-In Strainer

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy