Apply to be a TradeMaster!
Main product image of 4-1/4" Strainer w/ Screws for Fiberglass Shower Stalls (Stainless Steel)
Magnifying glass
Hover image to zoom

4-1/4" Strainer w/ Screws for Fiberglass Shower Stalls (Stainless Steel)

SKU:
D41101
Rating:
(3)
Q&A:
(1)
4-1/4" Strainer w/ Screws for Fiberglass Shower Stalls (Stainless Steel)
Magnifying glass
Hover image to zoom
$8.72 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Size
4-1/4"
Product Highlight: Shape
Round

Description

–
Features:
  • Fits D41001 and D41600
  • Tapping screws included
  • Blister card packaging

Specs

–
Finish:

Stainless Steel

Size:

4-1/4"

Shape:

Round

Type:

Fiberglass Shower Stall Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits perfectly

Just as pictured and just what I needed.
Samwise
Canton, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use SupplyHouse again

The two big box stores and one specialty plumbing supply company nearby did not have this replacement product in the size I needed. SupplyHouse did. Their online support and ease of ordering made this a pleasant experience.
Dave
Crofton, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit, high qualit, polished stainless steel

Nice shower strainer at a good price
Mary
wilmington, DE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How far away are the holes for the screws on this product?

Asked by Adam 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The center to center distance between the screw holes for this drain is 2.42"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy