Apply to be a TradeMaster!
Main product image of (641FS-8) 1/2" Brass Short Forged Flare Nut
Magnifying glass
Hover image to zoom
(641FS-8) 1/2" Brass Short Forged Flare Nut
Magnifying glass
Hover image to zoom
F40-011 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Short Forged Flare Nut

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Prompt accurate service

Easy and fast
Joe
San Jose, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Performer

Works great at a great price.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between a short flair and a long flair nut? do they both have the same angle on the flair? Which would be best for propane? Thanks, James Savage, Lindale, Texas

Asked by James 14 years ago

Add your answer

* Required Field
- Anthony

The angle on the flare nuts is the same. Long flare nuts are generally used for water lines and the short flare nuts are generally used on refrigerant and gas lines. Your best option for a propane line is a short, forged flare nut because the forged nuts are more robust. They handle heating and cooling cycles better, especially if the nut is going to be used outside. You should check with your local building department or propane supplier to see if they have any special requirements. Hope that helps.

Was this review helpful to you?