Apply to be a TradeMaster!
Main product image of (44-6) 3/8" Brass Flare Tee
Magnifying glass
Hover image to zoom

(44-6) 3/8" Brass Flare Tee

SKU:
F40-035
Rating:
(6)
Q&A:
(1)
(44-6) 3/8" Brass Flare Tee
Magnifying glass
Hover image to zoom
$7.75 each
BOX UP & SAVE 12%
$33.95 box of 5
$6.79 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Flare Tee

Specs

–
Size:

3/8"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

the shipment arrived just in time and was good quality

yes
gasparado
black mountain, nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Customer is Impressed

The website was smooth and I was impressed with wide selection of fittings. The prices were inexpensive but the speed of shipping was almost overnight. Packaging was also notably good too. As a new customer I am impressed!
Doyle
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Product is exactly as specified; Fast delivery
JM
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

A fair price and quick service
Rich
Phila pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

The right part for a project is always a great thing!
shopperX
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Perfect fit, good quality. I have ordered lots of gas fittings from SupplyHouse, 3 times in the last month. Everything as in stock, ordered and shipped by next day.
OceanSkitcher
Beaufort, S.C.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the degree of the flare on these fittings?

Asked by Ruralman 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

45 degree SAE style

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy