Shop Resideo Sale
Main product image of (44-8) 1/2" Brass Flare Tee
Magnifying glass
Hover image to zoom
(44-8) 1/2" Brass Flare Tee
Magnifying glass
Hover image to zoom
F40-036 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Flare Tee

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Brass Short Flare Nut
SKU: FLSN050
Bluefin
1/2" Brass Short Forged Flare Nut
SKU: FLFN050
Bluefin

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

the shipment arrived just in time and was good quality

yes
gasparado
black mountain, nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Customer is Impressed

The website was smooth and I was impressed with wide selection of fittings. The prices were inexpensive but the speed of shipping was almost overnight. Packaging was also notably good too. As a new customer I am impressed!
Doyle
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Product is exactly as specified; Fast delivery
JM
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

A fair price and quick service
Rich
Phila pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

The right part for a project is always a great thing!
shopperX
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Perfect fit, good quality. I have ordered lots of gas fittings from SupplyHouse, 3 times in the last month. Everything as in stock, ordered and shipped by next day.
OceanSkitcher
Beaufort, S.C.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the degree of the flare on these fittings?

Asked by Ruralman 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

45 degree SAE style

Was this review helpful to you?