Shop Resideo Sale
Main product image of (49-68) 3/8" Flare x 1/2" MIP Brass Elbow
Magnifying glass
Hover image to zoom

(49-68) 3/8" Flare x 1/2" MIP Brass Elbow

SKU:
F40-089
Rating:
(10)
Q&A:
(0)
(49-68) 3/8" Flare x 1/2" MIP Brass Elbow
Magnifying glass
Hover image to zoom
F40-089 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Flare x MIP Elbow

Specs

–
Size:

3/8" x 1/2"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Female

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would buy this product and will use Supplyhouse.com again

I needed these fittings and received them in two days. The area plumbing supply houses no longer carried the fittings because they didn't sell enough of them. I was pleased to find them at supplyhouse.com. The sales rep. was excellent, and I was pleased that I had them in two days!
X
Eau Claire Wi.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality stuff

Very fast shipping, I'm very pleased with your fast attention to my order and the quality of your products.
Ed
IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service even though the part didn't work. I will keep.

Was for a 46 Elgin boat motor, but the flare side was too big and a 1/4" is too small. I will keep rather than pay UPS to return. Will use Y'ALL again if needed. Great service. Thanks, Tony G
TG
High Falls Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

So glad you carry older plumbing parts and your order time to delivery is excellent.
GoPro Steve
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right angle fitting

Fit perfectly for the back of my gas fire place insert. Was unable to find the fitting locally. Glad you had it for purchase.
Len
Lower Burrell,PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Haven't used these yet but from using two other sizes I have

Price is great quality is great
Boss Tom
Salem, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I have and have restored old cars. The parts I purchased are used for fuel, oil, and brake lines. They work perfectly.
John Lovrich
East Northport, New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worth the cost

We are using these adapter 90 for testing backflow preventers with test valves that are hard to reach.We leave the adapters on the assembly so it can be tested faster to next time.
Stan
St. Joseph MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT pRODUCT

very good quality
Dave
Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product at a great value.
3.4v-8sho
Waverly, WV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?