Apply to be a TradeMaster!
Main product image of 1-1/4" x 30" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)
Magnifying glass
Hover image to zoom

1-1/4" x 30" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)

SKU:
G12130
Rating:
(3)
Q&A:
(0)
1-1/4" x 30" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)
Magnifying glass
Hover image to zoom
$48.81 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/4" Diameter
Product Highlight: Finish
Satin
Product Highlight: Length (Inches)
30" Length
Product Highlight: Size
1-1/4" x 30"
Product Highlight: Material
Stainless Steel

Specs

–
Product Type:

Grab Bar

Diameter (Inches):

1-1/4"

Finish:

Satin

Length (Inches):

30"

Size:

1-1/4" x 30"

Material:

Stainless Steel

Type:

Grab Bar

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

decent

Made in china. Not as good as Moen safety bars. Did the job.
Joe
Syracuse NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy and sturdy

Now have three of these. Using two of them at crawl space access doors. Helps in getting up and down to work on plumbing. The third one will be placed beside a bathtub.
Nan
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order 2 more

Used the first one on a ladder to the crawl space. Nice and sturdy.
Nan
Oregon
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy