Apply to be a TradeMaster!
Main product image of 1-1/4" x 16" Grab Bar w/ Concealed Snap-On Flange (Peened Finish)
Magnifying glass
Hover image to zoom

1-1/4" x 16" Grab Bar w/ Concealed Snap-On Flange (Peened Finish)

SKU:
G12316
Rating:
(3)
Q&A:
(0)
1-1/4" x 16" Grab Bar w/ Concealed Snap-On Flange (Peened Finish)
Magnifying glass
Hover image to zoom
G12316 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/4" Diameter
Product Highlight: Length (Inches)
16" Length
Product Highlight: Size
1-1/4" x 16"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Peened

Specs

–
Diameter (Inches):

1-1/4"

Product Type:

Grab Bar

Length (Inches):

16"

Size:

1-1/4" x 16"

Material:

Stainless Steel

Finish:

Peened

Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

decent

Made in china. Not as good as Moen safety bars. Did the job.
Joe
Syracuse NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy and sturdy

Now have three of these. Using two of them at crawl space access doors. Helps in getting up and down to work on plumbing. The third one will be placed beside a bathtub.
Nan
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order 2 more

Used the first one on a ladder to the crawl space. Nice and sturdy.
Nan
Oregon
6 years ago
Was this review helpful to you?