Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)
Magnifying glass
Hover image to zoom

1-1/2" x 12" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)

SKU:
G13112
Rating:
(3)
Q&A:
(1)
1-1/2" x 12" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)
Magnifying glass
Hover image to zoom
$32.23 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Finish
Satin
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
1-1/2" x 12"
Product Highlight: Material
Stainless Steel

Specs

–
Diameter (Inches):

1-1/2"

Finish:

Satin

Length (Inches):

12"

Product Type:

Grab Bar

Size:

1-1/2" x 12"

Material:

Stainless Steel

Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 24" Grab Bar w/ Concealed Snap-On Flange (Satin Finish)
SKU: G13124
Jones Stephens

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Stability support wile standing

Installed vertically near shower head and wand to provide support for rinsing face as eyes closed affects balance. Length allows someone seated or in wheel chair to easily rise. 1.5 inch diameter provides good grip and handle weight.
Charlie
McLean, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shower entry access

Installed in shower near door to facilitate access by providing support when stepping over threshold.
Charlie
McLean, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Installed to support balance in shower when washing feet standing up and when rinsing face. Also help rise when sitting on shower bench. Was apprehensive about grip on 1.5 inch diameter but it is perfect. Smaller diameter makes grip a little more difficult when moving and supporting weight.
Charlie
McLean, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are screws included

Asked by Ed 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ed, yes this grab bar comes bagged with the stainless steel mounting screws.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy