Apply to be a TradeMaster!
Main product image of 1-1/2" x 36" Grab Bar w/ Exposed Flange (Peened Finish)
Magnifying glass
Hover image to zoom

1-1/2" x 36" Grab Bar w/ Exposed Flange (Peened Finish)

SKU:
G13236
Rating:
(0)
Q&A:
(0)
1-1/2" x 36" Grab Bar w/ Exposed Flange (Peened Finish)
Magnifying glass
Hover image to zoom
$60.06 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Length (Inches)
36" Length
Product Highlight: Size
1-1/2" x 36"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Peened

Description

–
**Image may not represent actual product.**

Specs

–
Diameter (Inches):

1-1/2"

Product Type:

Grab Bar

Length (Inches):

36"

Series:

Pivotal

Size:

1-1/2" x 36"

Material:

Stainless Steel

Finish:

Peened

Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy